Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 1/4"sq. SOCKET WRENCH SET (25pcs.)

1/4"sq. SOCKET WRENCH SET (25pcs.)

Item.#
07118492
Package Qty.
1Set(25PC)
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0054
Outlet Corner (sq.)
6.3
Weight (kg)
1.3
Set Contents
/ Socket (hex) (B2 over 05,055,06,07,08,10,11,12,13,14) / Socket (hex) (B2-3/16, 7 / 1/32 / 4,9 / 32,5 / 16,11 / 32,3 / 8,7 / 16,1 / 2,9 / 16) / Ratchet handle (BR2E) / Spinner handle (BS2E) / Extension bar 50 (BE2 ​​over 050) / Extension bar 100 (BE
2014 TRUSCO Published Page
2-0056
Dimensions (Length L x Width W x Height H) (mm)
Tray: 264x144x30
TRUSCO Part Number
383-9273
Specification
1) With resin molded tray, 2) 21 century version tool, 3) Power fit (except 5mm and 3/16inch)