Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 3/8"sq. SOCKET WRENCH SET (12pcs.)

3/8"sq. SOCKET WRENCH SET (12pcs.)

Item.#
07118517
Package Qty.
1Set(12PC)
Ship pack of
1
219.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0055
Outlet Corner (sq.)
9.5
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 265x145x38
TRUSCO Part Number
383-9290
2014 TRUSCO Published Page
2-0057
Case Dimensions (Length x Width x Height) (mm)
270x145x50
Weight (kg)
1.7
Set Contents
Socket (hex) (inch) (B3-3 / 8,7 / 16) socket (twelve square) (inch) (B3 over 1 / 2W, 9 / 16W, 19 / 32W, 5 / 8W, 11 / 16W, 3 / 4W) / ratchet handle (BR3E) / extension bar 50 (BE3 over 050), 100 (BE over 100) / universal joint (BJ3)/socket holder 5-tuple (E