Buy more than* S$200* and get FREE SHIPPING

  • 3/8"sq. SOCKET WRENCH SET (12pcs.)

3/8"sq. SOCKET WRENCH SET (12pcs.)

Item.#
07118526
Package Qty.
1Set(12PC)
Ship pack of
1
219.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0055
Outlet Corner (sq.)
9.5
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 265x145x38
TRUSCO Part Number
307-3408
2014 TRUSCO Published Page
2-0057
Case Dimensions (Length x Width x Height) (mm)
270x145x50
Weight (kg)
1.7
Set Contents
Socket (hex) (B3 over 07,08,10,12) socket (twelve square) (B3 over 13W, 14W, 17W, 19W) / ratchet handle (BR3E)/extension bar 50 (BE3 over 050), 100 (BE over 100) / universal joint (BJ3) / socket holder 5-tuple (EHB305) / metal case (EKB-1)