Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 3/8"sq. SOCKET WRENCH SET (12pcs.)

3/8"sq. SOCKET WRENCH SET (12pcs.)

Item.#
07118535
Package Qty.
1Set(19PC)
Ship pack of
1
349.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0055
Outlet Corner (sq.)
9.5
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 445x185x52
TRUSCO Part Number
307-3416
2014 TRUSCO Published Page
2-0057
Case Dimensions (Length x Width x Height) (mm)
450x185x60
Weight (kg)
3.8
Set Contents
/ Socket (hex) (B3 over 055,07,08,10,12) socket (twelve square) (B3 over 13W, 14W, 15W, 17W, 19W, 21W, 22W) / ratchet handle (BR3E) / spinner handle (BS3E) / extension bar 75 (BE3 over 075), 150 (BE3 over 150), 270 (BE3 over 270) / swing extension bar 50