Buy more than* S$200* and get FREE SHIPPING

  • 9.5sq. socket wrench set

9.5sq. socket wrench set TB314

Item.#
07118544
Mfr.#
TB314
Package Qty.
1Set(21PC)
Ship pack of
1
359.90 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0055
Outlet Corner (sq.)
9.5, 9.5
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 445x185x52, Resin fabrication tray: 445x185x52
Set Contents
/ Socket (hex) (B3 over 055,07,08,09,10,11,12,13,14,15,17,19,21,22) ratchet handle (BR3E) / spinner handle (BS3E) / extension Bar 75 (BE3 over 075), 150 (BE3 over 150), 270 (BE3 over 270) / swing extension bar 50 (BE3 over 050JW) / universal joint (BJ3) /, - Socket (hexagon head) (B3-055, 07, 08, 09, 10, 11, 12, 13, 14, 15, 17, 19, 21, 22) Ratchet handle (BR3E) Spinner handle (BS3E) ? Extension bar 75 (BE3-075), 150 (BE3-150), 270 (BE3-270) -Neck extension bar 50 (BE3-050JW) Universal joint
Specification
Power fit 21st century version tool
2014 TRUSCO Published Page
2-0057
Case Dimensions (Length x Width x Height) (mm)
450x185x60, 450x185x60
Weight (kg)
3.8, 3.8
TRUSCO Part Number
307-3424, 307-3424