Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 3/8"sq. SOCKET WRENCH SET (12pcs.)

3/8"sq. SOCKET WRENCH SET (12pcs.)

Item.#
07118553
Package Qty.
1Set(25PC)
Ship pack of
1
389.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0055
Outlet Corner (sq.)
9.5
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 445x185x52
TRUSCO Part Number
307-3432
2014 TRUSCO Published Page
2-0057
Case Dimensions (Length x Width x Height) (mm)
450x185x60
Weight (kg)
3.9
Set Contents
/ Socket (hex) (B3 over 055,06,07,08,09,10,11,12) socket (twelve square) (B3 over 13W, 14W, 15W, 16W, 17W, 19W, 20W, 21W, 22W) / ratchet handle (BR3E) / spinner handle (BS3E) / extension bar 30 (BE3 over 030), 75 (BE3 over 075), 150 (BE3 over 150), 270 (B