Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 9.5sq. socket wrench set

9.5sq. socket wrench set

Item.#
07118562
Package Qty.
1Set(26PCSet)
Ship pack of
1
399.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0055
Outlet Corner (sq.)
9.5
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 445x185x52
Set Contents
/ Socket (hex) (B3 over 055,06,07,08,09,10,11,12,13,14,15,16,17,18,19,20,21,22) ratchet handle (BR3E) / spinner handle (BS3E) / extension bar 30 (BE3 over 030), 75 (BE3 over 075), 150 (BE3 over 150), 270 (BE3 over 270) / swing extension bar 50 (BE3 over 0
2014 TRUSCO Published Page
2-0057
Case Dimensions (Length x Width x Height) (mm)
450x185x60
Weight (kg)
4.0
TRUSCO Part Number
307-3441