Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. SOCKET WRENCH SET (14pcs)

1/2"sq. SOCKET WRENCH SET (14pcs)

Item.#
07118587
Package Qty.
1Set(14PC)
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0056
Outlet Corner (sq.)
12.7
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 445x185x52
TRUSCO Part Number
307-3475
2014 TRUSCO Published Page
2-0058
Case Dimensions (Length x Width x Height) (mm)
450x185x60
Weight (kg)
3.4
Set Contents
/ Socket (hex) (B4 over 08,10,12,13,14,17,19,21,22,24) ratchet handle (BR4E) / extension bar 75 (BE4 over 075), 150 (BE4 over 150) / universal joint (BJ4) / socket holder 5-tuple (EHB405) / metal case (EKB-2)