Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1/2"sq. SOCKET WRENCH SET (14pcs)

1/2"sq. SOCKET WRENCH SET (14pcs)

Item.#
07118605
Package Qty.
1Set(14PC)
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0056
Outlet Corner (sq.)
12.7
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 445x185x52
TRUSCO Part Number
307-3483
2014 TRUSCO Published Page
2-0058
Case Dimensions (Length x Width x Height) (mm)
450x185x60
Weight (kg)
3.5
Set Contents
/ Socket (hex) (B4 over 08,10,12) socket (twelve square) (B4 over 13W, 14W, 17W, 19W, 21W, 22W, 24W) / ratchet handle (BR4E) / extension bar 75 (BE4 over 075), 150 (BE4 over 150) / universal joint (BJ4) / socket holder 5-tuple (EHB405) / metal case (EKB-2