Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. SOCKET WRENCH SET (19pcs)

1/2"sq. SOCKET WRENCH SET (19pcs)

Item.#
07118632
Package Qty.
1Set(19PC)
Ship pack of
1
379.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0056
Outlet Corner (sq.)
12.7
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 445x185x52
Set Contents
/ Socket (hex) (B4 over 08,10,11,12) socket (twelve square) (B4 over 13W, 14W, 17W, 19W, 21W, 22W, 24W, 26W, 27W) / ratchet handle (BR4E) / spinner handle (BS4E) / extension bar 75 (BE4 over 075), 150 (BE4 over 150) / swing extension bar (BE4 over 100JW)
2014 TRUSCO Published Page
2-0058
Case Dimensions (Length x Width x Height) (mm)
450x185x60
Weight (kg)
4.9
TRUSCO Part Number
307-3505