Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 1/2"sq. SOCKET WRENCH SET (14pcs)

1/2"sq. SOCKET WRENCH SET (14pcs)

Item.#
07118641
Package Qty.
1Set(21PC)
Ship pack of
1
429.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0056
Outlet Corner (sq.)
12.7
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 445x185x52
TRUSCO Part Number
383-9371
2014 TRUSCO Published Page
2-0058
Case Dimensions (Length x Width x Height) (mm)
450x185x60
Weight (kg)
5.4
Set Contents
/ Socket (hex) (inch) (B4 over 7/16) socket (twelve square) (inch) (B4 over 1 / 2W, 9 / 16W, 19 / 32W, 5 / 8W, 11 / 16W, 3 / 4W, 25 / 32W, 13 / 16W, 7 / 8W, 15 / 16W, 1W, 1 over 1 / 16W, 1 over 1 / 8W, 1 over 1 / 4W) / ratchet handle (BR4E) / spinner hand