Buy more than* S$200* and get FREE SHIPPING

  • 1/2"sq. SOCKET WRENCH SET (19pcs)

1/2"sq. SOCKET WRENCH SET (19pcs)

Item.#
07118657
Package Qty.
1Set(21PC)
Ship pack of
1
419.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0056
Outlet Corner (sq.)
12.7
TRUSCO Part Number
307-3513
Set Contents
/ Socket (hex) (B4 over 08,10,11,12) / Socket (twelve square) (B4 over 13W, 14W, 17W, 19W, 21W, 22W, 24W, 26W, 27W, 30W, 32W) / Ratchet handle (BR4E) / Spinner handle (BS4E) / Extension bar 75 (BE4 over 075), 150 (BE4 over 150) / Swing extension bar
2014 TRUSCO Published Page
2-0058
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 445x185x52
Weight (kg)
5.4