Buy more than* S$200* and get FREE SHIPPING

  • 12.7sq Socket Wrench Set

12.7sq Socket Wrench Set TB420X

2.50 (2)
Item.#
07118666
Mfr.#
TB420X
Package Qty.
1Set(26PCSet)
Ship pack of
1
439.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2015 Trusco Published Pages
2 0056
Outlet Corner (sq.)
12.7, 12.7
Weight (kg)
5.8, 5.8
TRUSCO Part Number
307-3521, 307-3521
2014 TRUSCO Published Page
2-0058
Dimensions (Length L x Width W x Height H) (mm)
Resin molded tray: 445x190x60, Resin molded tray: 445 x 190 x 60
Set Contents
/ Socket (hex) (B4 over 08,10,11,12) / socket (twelve square) (B4 over 13W, 14W, 15W, 16W, 17W, 18W, 19W, 21W, 22W, 23W, 24W, 26W, 27W, 29W, 30W, 32W) / ratchet handle (BR4E) / spinner handle (BS4E) / extension bar 75 (BE4 over 075), 150 (BE4 over 150) / , Socket (Allen) (B4-08, 10,11,12) ? socket (dodecagonal) (B4-13W, 14W, 15W, 16W, 17W, 18W, 19W, 21W, 22W, 23W, 24W , 26W, 27W, 29W, 30W, 32W) ? ratchet handle (BR4E) ? spinner handle (BS4E) ? extension bar 75 (BE4-075), 150 (BE4-150)
Specification
Power Fit 21 century version tool
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance work such as machinery
1
From Japan
On 2016-12-26 00:43:29
First of all, it is very late to arrive, it will take 5 days to reach Hokkaido. In addition, the outer box broke and arrived. It is too bad with lousy packaging that the product played, just packed several sheets of paper in the gap when opened. I want you to wrap it carefully because it will make the price as it is.
This review is about item#07118666.
Machine assembly
4
From Japan
On 2015-02-05 18:36:26
It is also used in the previous workplace, it is a repeat purchase. I am satisfied with the size, strength and price of the incoming socket. However, since the ratchet is troublesome when using it in a narrow place etc, the one with more number of teeth is good. There is no dissatisfaction other than the number of teeth of the ratchet.
This review is about item#07118666.