Buy more than* S$200* and get FREE SHIPPING

  • Soft stubby driver cross

Soft stubby driver cross D9P-125

Item.#
07118675
Mfr.#
D9P-125
Package Qty.
1PC
Ship pack of
1
6.25 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0340
Grip Diameter (phi mm)
35, 35
Shaft Length (mm)
25, 25
Overall Length (mm)
75, 75
Tip Size (#)
1, 1
2015 Trusco Published Pages
2 0347
Material (Shaft)
Cr-V, Cr-V
Blade Shape
+, +
Weight (g)
40, 40
Shaft Diameter (phi mm)
6, 6
TRUSCO Part Number
373-3971, 373-3971