Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft stubby driver minus

Soft stubby driver minus D9M-625

Item.#
07118693
Mfr.#
D9M-625
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0340
Point Thickness (mm)
0.8, 0.8
Grip Diameter (phi mm)
35, 35
Shaft Length (mm)
25, 25
Overall Length (mm)
75, 75
TRUSCO Part Number
373-3963, 373-3963
2015 Trusco Published Pages
2 0347
Tip Size (mm)
6, 6
Material (Shaft)
Cr-V, Cr-V
Blade Shape
-, -
Weight (g)
40, 40
Shaft Diameter (phi mm)
6, 6