Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Grip Screwdriver
  • Soft Grip Screwdriver
  • Soft Grip Screwdriver

Soft Grip Screwdriver D7P-1

Item.#
07118711
Mfr.#
D7P-1
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0346
Material (Shaft)
Cr-V, Cr-V
Dimension d (mm)
5.5, 5.5
Weight (g)
80, 80
Count
No.1, No.1
Dimensions D (mm)
29, 29
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0339, 2-0339
Blade Shape
+
Dimensions L (mm)
200, 200
TRUSCO Part Number
373-3823, 373-3823
Dimension l (mm)
75, 75