Buy more than* S$200* and get FREE SHIPPING

  • Soft Grip Screwdriver
  • Soft Grip Screwdriver
  • Soft Grip Screwdriver

Soft Grip Screwdriver D7P-110

Item.#
07118727
Mfr.#
D7P-110
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0346
Material (Shaft)
Cr-V, Cr-V
Dimensions L (mm)
225, 225
TRUSCO Part Number
373-3831, 373-3831
Dimension l (mm)
100, 100
Dimension d (mm)
5.5, 5.5
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0339, 2-0339
Blade Shape
+
Weight (g)
85, 85
Count
No.1, No.1
Dimensions D (mm)
29, 29