Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Grip Screwdriver
  • Soft Grip Screwdriver
  • Soft Grip Screwdriver

Soft Grip Screwdriver D7P-120

Item.#
07118745
Mfr.#
D7P-120
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0346
Material (Shaft)
Cr-V, Cr-V
Count
No.1, No.1
Dimensions D (mm)
29, 29
Dimensions L (mm)
325, 325
TRUSCO Part Number
373-3858, 373-3858
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0339, 2-0339
Blade Shape
+
Dimension l (mm)
150, 150
Dimension d (mm)
5.5, 5.5
Weight (g)
105, 105