Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Soft Grip Screwdriver
  • Soft Grip Screwdriver
  • Soft Grip Screwdriver

Soft Grip Screwdriver D7P-2

Item.#
07118754
Mfr.#
D7P-2
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0346
Material (Shaft)
Cr-V, Cr-V
Dimensions L (mm)
230, 230
TRUSCO Part Number
373-3866, 373-3866
Dimension l (mm)
100, 100
Dimension d (mm)
6.3, 6.3
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0339, 2-0339
Blade Shape
+
Weight (g)
105, 105
Count
No.2, No.2
Dimensions D (mm)
31, 31