Buy more than* S$200* and get FREE SHIPPING

  • Soft Grip Screwdriver
  • Soft Grip Screwdriver
  • Soft Grip Screwdriver

Soft Grip Screwdriver D7P-215

Item.#
07118763
Mfr.#
D7P-215
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0346
Material (Shaft)
Cr-V, Cr-V
Count
No.2, No.2
Dimensions D (mm)
31, 31
Dimensions L (mm)
280, 280
TRUSCO Part Number
373-3891, 373-3891
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0339, 2-0339
Blade Shape
+
Dimension l (mm)
150, 150
Dimension d (mm)
6.3, 6.3
Weight (g)
110, 110