Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft driver crossing penetration type
  • Soft driver crossing penetration type
  • Soft driver crossing penetration type

Soft driver crossing penetration type D7P2-110

4.50 (4)
Item.#
07118815
Mfr.#
D7P2-110
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
Material (handle)
Elastomer resin
Blade Shape
+
Tip Size (#)
1, 1
Dimensions D (mm)
29, 29
Dimensions L (mm)
220, 220
TRUSCO Part Number
373-3882, 373-3882
Axis Penetration
Yes
2015 Trusco Published Pages
2 0346
Material (Shaft)
Cr-V, Cr-V
2014 TRUSCO Published Page
2-0339, 2-0339
Dimension l (mm)
100, 100
Dimension d (mm)
5.5, 5.5
Weight (g)
95, 95
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Repair work etc.
5
From Japan
On 2018-06-16 08:37:51
The price is cheap and I am satisfied. I think that I will purchase again.
This review is about item#07118806.
At the time of assembly
3
From Japan
On 2017-09-05 16:19:44
There is no particular problem. It can be used normally and there is no trouble. It is as expected.
This review is about item#7118824.
Automotive Relations
5
From Japan
On 2014-11-21 15:33:58
Very easy to use, I purchased it several times.
This review is about item#07118824.
Installation and removal work of automobile screw
5
From Japan
On 2013-10-17 22:56:01
It is a commodity that can be used with confidence in leading Japanese manufacturers. It is a driver cross type penetration type, and even if the screw does not shake, this penetration type can work with confidence because it shakes by hammering with a hammer. I think that it can be used for a long time and the life is also a considerably long tool.
This review is about item#07118833.