Buy more than* S$200* and get FREE SHIPPING

  • Soft driver crossing penetration type
  • Soft driver crossing penetration type
  • Soft driver crossing penetration type

Soft driver crossing penetration type D7P2-3

4.33 (3)
Item.#
07118842
Mfr.#
D7P2-3
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
Material (handle)
Elastomer resin
Blade Shape
+
Tip Size (#)
3, 3
Dimensions D (mm)
33, 33
Dimensions L (mm)
280, 280
TRUSCO Part Number
373-3939
Axis Penetration
Yes
2015 Trusco Published Pages
2 0346
Material (Shaft)
Cr-V, Cr-V
2014 TRUSCO Published Page
2-0339
Dimension l (mm)
150, 150
Dimension d (mm)
8, 8
Weight (g)
170, 170
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
At the time of assembly
3
From Japan
On 2017-09-05 16:19:44
There is no particular problem. It can be used normally and there is no trouble. It is as expected.
This review is about item#7118824.
Automotive Relations
5
From Japan
On 2014-11-21 15:33:58
Very easy to use, I purchased it several times.
This review is about item#07118824.
Installation and removal work of automobile screw
5
From Japan
On 2013-10-17 22:56:01
It is a commodity that can be used with confidence in leading Japanese manufacturers. It is a driver cross type penetration type, and even if the screw does not shake, this penetration type can work with confidence because it shakes by hammering with a hammer. I think that it can be used for a long time and the life is also a considerably long tool.
This review is about item#07118833.