Buy more than* S$200* and get FREE SHIPPING

  • Soft Grip Screwdriver
  • Soft Grip Screwdriver
  • Soft Grip Screwdriver

Soft Grip Screwdriver D7M-515

Item.#
07118876
Mfr.#
D7M-515
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0346
Material (Shaft)
Cr-V, Cr-V
TRUSCO Part Number
373-3751, 373-3751
Dimension l (mm)
150, 150
Dimensions a (mm)
0.75, 0.75
Dimensions L (mm)
275, 275
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0339, 2-0339
Blade Shape
-
Dimensions b (mm)
5.5, 5.5
Dimensions D (mm)
29, 29
Dimension d (mm)
5.5, 5.5
Weight (g)
95, 95