Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Soft Grip Screwdriver
  • Soft Grip Screwdriver
  • Soft Grip Screwdriver

Soft Grip Screwdriver D7M-6

Item.#
07118894
Mfr.#
D7M-6
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0346
Material (Shaft)
Cr-V, Cr-V
Dimension d (mm)
6.3, 6.3
Weight (g)
105, 105
Dimensions b (mm)
6, 6
Dimensions D (mm)
31, 31
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0339, 2-0339
Blade Shape
-
Dimensions L (mm)
230, 230
TRUSCO Part Number
373-3777, 373-3777
Dimension l (mm)
100, 100
Dimensions a (mm)
0.95, 0.95