Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Soft Grip Screwdriver
  • Soft Grip Screwdriver
  • Soft Grip Screwdriver

Soft Grip Screwdriver D7M-620

Item.#
07118912
Mfr.#
D7M-620
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0346
Material (Shaft)
Cr-V, Cr-V
Weight (g)
130, 130
Dimensions b (mm)
6, 6
Dimensions D (mm)
31, 31
Dimension d (mm)
6.3, 6.3
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0339, 2-0339
Blade Shape
-
TRUSCO Part Number
373-3793, 373-3793
Dimension l (mm)
200, 200
Dimensions a (mm)
0.95, 0.95
Dimensions L (mm)
330, 330