Buy more than* S$200* and get FREE SHIPPING

  • Soft Grip Screwdriver
  • Soft Grip Screwdriver
  • Soft Grip Screwdriver

Soft Grip Screwdriver D7M-630

Item.#
07118921
Mfr.#
D7M-630
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0346
Material (Shaft)
Cr-V, Cr-V
Dimensions D (mm)
31, 31
Dimension d (mm)
6.3, 6.3
Weight (g)
155, 155
Dimensions b (mm)
6, 6
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0339, 2-0339
Blade Shape
-
Dimensions a (mm)
0.95, 0.95
Dimensions L (mm)
430, 430
TRUSCO Part Number
373-3807, 373-3807
Dimension l (mm)
300, 300