Buy more than* S$200* and get FREE SHIPPING

  • Soft Grip Screwdriver
  • Soft Grip Screwdriver
  • Soft Grip Screwdriver

Soft Grip Screwdriver D7M-8

Item.#
07118937
Mfr.#
D7M-8
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0346
Material (Shaft)
Cr-V, Cr-V
Dimensions b (mm)
8, 8
Dimensions D (mm)
33, 33
Dimension d (mm)
8, 8
Weight (g)
160, 160
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0339, 2-0339
Blade Shape
-
Dimension l (mm)
150, 150
Dimensions a (mm)
1.1, 1.1
Dimensions L (mm)
285, 285
TRUSCO Part Number
373-3815, 373-3815