Buy more than* S$200* and get FREE SHIPPING

  • Soft draiber minus penetration type
  • Soft draiber minus penetration type
  • Soft draiber minus penetration type

Soft draiber minus penetration type D7M2-510

5.00 (1)
Item.#
07118955
Mfr.#
D7M2-510
Package Qty.
1PC
Ship pack of
1
9.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
Material (Shaft)
Cr-V, Cr-V
Weight (g)
95, 95
2014 TRUSCO Published Page
2-0339
Dimension l (mm)
100, 100
Dimensions a (mm)
0.75, 0.75
Dimensions L (mm)
220, 220
Axis Penetration
Yes
2015 Trusco Published Pages
2 0346
Blade Shape
-
TRUSCO Part Number
373-3696, 373-3696
Dimensions b (mm)
5.5, 5.5
Dimensions D (mm)
29, 29
Dimension d (mm)
5.5, 5.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine assembly
5
From Japan
On 2017-08-21 17:18:49
It is easy to rotate when the grip part is familiar with the hand and turns the screw.
This review is about item#7118964.