Buy more than* S$200* and get FREE SHIPPING

  • Soft draiber minus penetration type
  • Soft draiber minus penetration type
  • Soft draiber minus penetration type

Soft draiber minus penetration type D7M2-615

5.00 (1)
Item.#
07118973
Mfr.#
D7M2-615
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
Material (Shaft)
Cr-V, Cr-V
Weight (g)
120, 120
2014 TRUSCO Published Page
2-0339, 2-0339
Dimension l (mm)
150, 150
Dimensions a (mm)
0.95, 0.95
Dimensions L (mm)
275, 275
Axis Penetration
Yes
2015 Trusco Published Pages
2 0346
Blade Shape
-
TRUSCO Part Number
373-3718, 373-3718
Dimensions b (mm)
6, 6
Dimensions D (mm)
31, 31
Dimension d (mm)
6.3, 6.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machine assembly
5
From Japan
On 2017-08-21 17:18:49
It is easy to rotate when the grip part is familiar with the hand and turns the screw.
This review is about item#7118964.