Buy more than* S$200* and get FREE SHIPPING

  • Soft draiber minus penetration type
  • Soft draiber minus penetration type
  • Soft draiber minus penetration type

Soft draiber minus penetration type D7M2-8

Item.#
07118982
Mfr.#
D7M2-8
Package Qty.
1PC
Ship pack of
1
16.63 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
Material (Shaft)
Cr-V, Cr-V
Dimensions b (mm)
8, 8
Dimensions D (mm)
33, 33
Dimension d (mm)
8, 8
Weight (g)
170, 170
2014 TRUSCO Published Page
2-0339
Axis Penetration
Yes
2015 Trusco Published Pages
2 0346
Blade Shape
-
Dimension l (mm)
150, 150
Dimensions a (mm)
1.1, 1.1
Dimensions L (mm)
280, 280
TRUSCO Part Number
373-3726