Buy more than* S$200* and get FREE SHIPPING

  • Soft driver set feed through type

Soft driver set feed through type TD2798

Item.#
07118991
Mfr.#
TD2798
Package Qty.
1Set(8PCSet)
Ship pack of
1
86.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
Stubby driver is a non-penetrating type., Stubby driver is a non-penetrating type., Stubby driver is a non-penetrating type., Stubby driver is non-penetrating type, Stubby driver is a non-penetrating type., Stubby driver is a non-penetrating type., Stubby driver is a non-penetrating type., Stubby driver is non-penetrating type
Axis Penetration
Yes
2015 Trusco Published Pages
2 0346
Material (handle)
Elastomer resin
Blade Shape
+/-
Set Contents
Software driver cross through type No.1 (D7P2 over 1) /No.2 (D7P2 over 2) /No.3 (D7P2-3), software driver minus penetrate type 75 (D7M2 over 5) / 100 (D7M2 over 6) / 150 (D7M2 over 8), soft Sutabbidoraiba cross No.2 (D9P over 225), soft Sutabbidoraiba min, Soft driVer cross penetration type No.1(D7P2-1)-No.2(D7P2-2)-No.3(D7P2-3), soft driVer minus penetrating type 75(D7M2-5) and(D7M2-6) 100-150(D7M2-8), soft stabby driVer cross-No.2(D9P-225), soft stabby driVer minus 25(D 9M-625)
Caution
Stake driver is a type of non-through.
Grip Type
Resin (soft) / Rubber
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0339
Material (Shaft)
Cr-V, Cr-V
Weight (kg)
1.0, 1.0
TRUSCO Part Number
373-8485, 373-8485