Buy more than* S$200* and get FREE SHIPPING

  • Soft driver set

Soft driver set TD702

4.00 (1)
Item.#
07119007
Mfr.#
TD702
Package Qty.
1Set(2PCSet)
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0347
Material (Shaft)
Cr-V, Cr-V
Weight (kg)
0.21, 0.21
TRUSCO Part Number
373-8531, 373-8531
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0340
Blade Shape
+/-
Set Contents
Software driver cross No.2 (D7P-2), software driver minus 100 (D7M over 6), Soft driver cross No.2 (D7P-2), soft driver minus 100 (D7M-6)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Automobile Maintenance
4
From Japan
On 2016-08-09 11:37:58
The grip fits very easily. I purchased it cheaper than the home center.
This review is about item#7119007.