Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Soft driver set

Soft driver set TD798

5.00 (2)
Item.#
07119016
Mfr.#
TD798
Package Qty.
1Set(8PCSet)
Ship pack of
1
72.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
2015 Trusco Published Pages
2 0346
Material (handle)
Elastomer resin
Blade Shape
+/-
Set Contents
Software driver cross No.1 (D7P over 1) /No.2 (D7P over 2) /No.3 (D7P-3), software driver minus 75 (D7M over 5) / 100 (D7M over 6) / 150 (D7M -8), soft Sutabbidoraiba cross No.2 (D9P over 225), soft Sutabbidoraiba minus 25 (D9M over 625), Soft driVer cross-No.1(D7P-1)-No.2(D7P-2)-No.3(D7P-3), soft driVer minus 75(D 7M-5) and 100(D 7M-6) and 150(D 7M-8), cross the soft stabby driVer No.2(D9P-225), soft stabby driVer minus 25(D 9M-625)
Caution
Stake driver is a type of non-through.
Blade Edge With Magnet
Yes
2014 TRUSCO Published Page
2-0339
Material (Shaft)
Cr-V, Cr-V
Weight (kg)
1.0, 1.0
TRUSCO Part Number
373-8540, 373-8540
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Household electrical wiring etc.
5
From Japan
On 2017-02-15 18:55:14
It is easy to familiarize with the hands of women, unexpectedly small size drivers can be used. There is no place to throw away the size expansion, and at this price it is quite satisfactory.
This review is about item#7119016.
Maintenance of yachts
5
From Japan
On 2014-04-06 16:39:57
We are arranging tools to maintain yachts. From the acquaintance, the driver picked up this set, receiving advice to buy a good thing firmly ahead. I am going to use it, but I feel that I gripped the grip very well and I would like to use it for a long time.
This review is about item#07119016.