Buy more than* S$200* and get FREE SHIPPING

  • Soft Round Screwdriver

Soft Round Screwdriver D8P-215

5.00 (4)
Item.#
07119061
Mfr.#
D8P-215
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Edge With Magnet
Yes
Material (Shaft)
Cr-V, Cr-V
Specification
With magnet
Grip Diameter (phi mm)
40, 40
Weight (g)
110, 110
Shaft Diameter (phi mm)
6.3, 6.3
Material (handle)
Elastomer resin
Blade Shape
+, +
Tip Size (#)
2, 2
Shaft Length (mm)
150, 150
Overall Length (mm)
265, 265
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Tighten the screw screw of the insulator of the carburetor
5
From Japan
On 2017-10-15 16:26:04
It is very easy to loosen the screws in the back of the insulator. Grip is also soft and easy to use.
This review is about item#7119077.
Used in daily life
5
From Japan
On 2017-07-14 19:23:41
Because I used things I used before for work, I purchased it for use at home. Because it is made in Japan it is safe in various aspects.
This review is about item#7119052.
Electric wiring
5
From Japan
On 2016-10-12 16:46:24
It is easy to use. There were other drivers so I could not step be purchased, but I wanted various sizes.
This review is about item#7119034.
Thermal relay installation
5
From Japan
On 2014-10-02 13:21:50
Purchase thinking better than a 100 yen driver! The magnetic force at the tip is as it is. We will purchase again at the time of tool discount sale!
This review is about item#07119052.