Buy more than* S$200* and get FREE SHIPPING

  • Soft Round Screwdriver
  • Soft Round Screwdriver
  • Soft Round Screwdriver

Soft Round Screwdriver D8P2-2

5.00 (1)
Item.#
07119095
Mfr.#
D8P2-2
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Axis Penetration
Yes
Material (handle)
Elastomer resin
Blade Shape
+
Dimension l (mm)
100, 100
Dimension d (mm)
6.3, 6.3
Weight (g)
120, 120
Blade Edge With Magnet
Yes
Material (Shaft)
Cr-V, Cr-V
Tip Size (#)
2, 2
Dimensions D (mm)
40, 40
Dimensions L (mm)
215, 215
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
screw tightening
5
From Japan
On 2016-04-13 17:33:42
The driver casually used the penetrating driver of Bessel for many years. For Bessel products, there was nothing dissatisfied in particular, but in many cases it suffered with other people, and finally lost in the field this time, in the beginning, lost to a price that is about 100 yen more expensive than Bessel It replaced the KTC product. Surprisingly, the KTC comfortably comes to the feel that it held. It was particularly noticeable when handling with one hand, and was more manageable than the vessel. The accident that accidentally falls out of the driver's holder of the removed waist tool is extremely small compared to the vessel which was falling apologically. If it is company-owned equipment Bessel. If it is private ownership, is it the place called KTC?
This review is about item#07119095.