Buy more than* S$200* and get FREE SHIPPING

  • Soft Grip Screwdriver

Soft Grip Screwdriver D8M-510

Item.#
07119122
Mfr.#
D8M-510
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Edge With Magnet
Yes
Blade Shape
-
Weight (g)
60, 60
Tip Size (mm)
5.5
Dimensions b (mm)
5.5
Dimensions D (mm)
32
Dimensions a (mm)
0.75
Shaft Length (mm)
100
Material (Shaft)
Cr-V, Cr-V
Dimensions L (mm)
195
Overall Length (mm)
195
Shaft Diameter (phi mm)
5.5
Dimension l (mm)
100
Grip Diameter (phi mm)
32
Dimension d (mm)
5.5