Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Soft Grip Screwdriver

Soft Grip Screwdriver D8M-515

Item.#
07119131
Mfr.#
D8M-515
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Blade Edge With Magnet
Yes
Blade Shape
-
Tip Size (mm)
5.5
Dimensions b (mm)
5.5
Dimensions D (mm)
32
Dimensions a (mm)
0.75
Shaft Length (mm)
150
Weight (g)
70, 70
Material (Shaft)
Cr-V, Cr-V
Overall Length (mm)
245
Shaft Diameter (phi mm)
5.5
Dimension l (mm)
150
Grip Diameter (phi mm)
32
Dimension d (mm)
5.5
Dimensions L (mm)
245