Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Soft Grip Screwdriver

Soft Grip Screwdriver D8M-6

Item.#
07119147
Mfr.#
D8M-6
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Edge With Magnet
Yes
Blade Shape
-
Dimension d (mm)
6.3
Dimensions L (mm)
215
Overall Length (mm)
215
Shaft Diameter (phi mm)
6.3
Dimension l (mm)
100
Grip Diameter (phi mm)
40
Material (Shaft)
Cr-V, Cr-V
Dimensions a (mm)
0.95
Shaft Length (mm)
100
Weight (g)
100, 100
Tip Size (mm)
6
Dimensions b (mm)
6
Dimensions D (mm)
40