Buy more than* S$200* and get FREE SHIPPING

  • Soft Grip Screwdriver

Soft Grip Screwdriver D8M-615

Item.#
07119156
Mfr.#
D8M-615
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Edge With Magnet
Yes
Blade Shape
-
Dimension l (mm)
150
Grip Diameter (phi mm)
40
Dimension d (mm)
6.3
Dimensions L (mm)
265
Overall Length (mm)
265
Shaft Diameter (phi mm)
6.3
Material (Shaft)
Cr-V, Cr-V
Dimensions b (mm)
6
Dimensions D (mm)
40
Dimensions a (mm)
0.95
Shaft Length (mm)
150
Weight (g)
110, 110
Tip Size (mm)
6