Buy more than* S$200* and get FREE SHIPPING

  • Soft Grip Screwdriver

Soft Grip Screwdriver D8M-620

Item.#
07119165
Mfr.#
D8M-620
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Blade Edge With Magnet
Yes
Blade Shape
-
Tip Size (mm)
6
Dimensions b (mm)
6
Dimensions D (mm)
40
Dimensions a (mm)
0.95
Shaft Length (mm)
200
Weight (g)
125, 125
Material (Shaft)
Cr-V, Cr-V
Overall Length (mm)
315
Shaft Diameter (phi mm)
6.3
Dimension l (mm)
200
Grip Diameter (phi mm)
40
Dimension d (mm)
6.3
Dimensions L (mm)
315