Buy more than* S$200* and get FREE SHIPPING

  • Soft Round Screwdriver

Soft Round Screwdriver D8M2-5

Item.#
07119174
Mfr.#
D8M2-5
Package Qty.
1PC
Ship pack of
1
8.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Axis Penetration
Yes
Material (Shaft)
Cr-V, Cr-V
Dimensions a (mm)
0.75, 0.75
Dimension d (mm)
5.5, 5.5
Weight (g)
65, 65
Dimensions b (mm)
5.5, 5.5
Dimensions D (mm)
32, 32
Blade Edge With Magnet
Yes
Specification
With magnet
Blade Shape
-
Dimensions L (mm)
170, 170
Tip Size (mm)
5.5x0.75, 5.5x0.75
Dimension l (mm)
75, 75