Buy more than* S$200* and get FREE SHIPPING

  • Soft Round Screwdriver

Soft Round Screwdriver D8M2-6

Item.#
07119183
Mfr.#
D8M2-6
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Axis Penetration
Yes
Material (Shaft)
Cr-V, Cr-V
Dimensions a (mm)
0.95, 0.95
Dimension d (mm)
6.3, 6.3
Weight (g)
120, 120
Dimensions b (mm)
6, 6
Dimensions D (mm)
40, 40
Blade Edge With Magnet
Yes
Specification
With magnet
Blade Shape
-, -
Dimensions L (mm)
215, 215
Tip Size (mm)
6.3x0.95, 6.3x0.95
Dimension l (mm)
100, 100