Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Soft Round Screwdriver

Soft Round Screwdriver D8M2-615

Item.#
07119192
Mfr.#
D8M2-615
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Axis Penetration
Yes
Material (Shaft)
Cr-V, Cr-V
Weight (g)
130, 130
Dimensions b (mm)
6, 6
Dimensions D (mm)
40, 40
Blade Shape
-
Dimensions L (mm)
265, 265
Blade Edge With Magnet
Yes
Specification
With magnet
Tip Size (mm)
6.3x0.95, 6.3x0.95
Dimension l (mm)
130, 130
Dimensions a (mm)
0.95, 0.95
Dimension d (mm)
6.3, 6.3