Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thin Shank Screwdrivers

Thin Shank Screwdrivers D7SP-0010

Item.#
07119201
Mfr.#
D7SP-0010
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Material (Shaft)
Cr-V, Cr-V
Blade Shape
+
Count
No.00, No.00
Weight (g)
35, 35
Blade Edge With Magnet
Yes
Grip Diameter (phi mm)
20, 20
Shaft Diameter (phi mm)
4, 4
Shaft Length (mm)
100, 100
Overall Length (mm)
190, 190