Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Thin Shank Screwdrivers

Thin Shank Screwdrivers D7SP-075

Item.#
07119235
Mfr.#
D7SP-075
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Material (Shaft)
Cr-V, Cr-V
Blade Shape
+
Weight (g)
35, 35
Count
No.0, No.0
Blade Edge With Magnet
Yes
Grip Diameter (phi mm)
20, 20
Shaft Diameter (phi mm)
4, 4
Overall Length (mm)
165, 165
Shaft Length (mm)
75, 75