Buy more than* S$200* and get FREE SHIPPING

  • Thin Shank Screwdrivers

Thin Shank Screwdrivers D7SP-115

Item.#
07119253
Mfr.#
D7SP-115
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Material (Shaft)
Cr-V, Cr-V
Blade Shape
+
Weight (g)
40, 40
Count
No.1, No.1
Blade Edge With Magnet
Yes
Grip Diameter (phi mm)
20, 20
Shaft Diameter (phi mm)
4, 4
Overall Length (mm)
240, 240
Shaft Length (mm)
150, 150