Buy more than* S$200* and get FREE SHIPPING

  • Soft Grip Screwdriver
  • Soft Grip Screwdriver
  • Soft Grip Screwdriver

Soft Grip Screwdriver D7SM-450

4.50 (2)
Item.#
07119314
Mfr.#
D7SM-450
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Grip Type
Resin (soft) / Rubber
Dimensions b (mm)
4, 4
Dimensions D (mm)
20, 20
Dimensions a (mm)
0.5, 0.5
Dimension d (mm)
4, 4
Weight (g)
30, 30
Dimension l (mm)
50, 50
Dimensions L (mm)
140, 140
Blade Edge With Magnet
Yes
Material (Shaft)
Cr-V, Cr-V
Grip Diameter (phi mm)
20
Blade Shape
-
Shaft Diameter (phi mm)
4
Overall Length (mm)
140
Shaft Length (mm)
50
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2015-09-22 17:49:23
Purchased to remove the pilot jet of the motorcycle carburetor. I seemed to be licking with a hand-held driver, so I reached this product by investigating the thickness of the shaft and the suitability of the tip. Thanks to you, I was able to successfully remove it.
This review is about item#07119271.
Car maintenance
4
From Japan
On 2015-06-17 18:51:15
I bought it because I did not have a thin long screwdriver. I am satisfied with the rubber grip and the tip magnet tip. I would like to look for various variations, such as price, cheaper price, length, hand grip size etc
This review is about item#07119305.