Buy more than* S$200* and get FREE SHIPPING

  • TIRE AIR GAUGE
  • TIRE AIR GAUGE
  • TIRE AIR GAUGE

TIRE AIR GAUGE

2.00 (2)
Item.#
07119332
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Purpose
To measure the air pressure of vehicle tires as pressure increase, decrease., To measure the air pressure of vehicle tires as pressure increase, decrease., To measure the air pressure of vehicle tires as pressure increase, decrease.
Dimensions L (mm)
270
Thickness (mm)
95
Shape
straight
Minimum Scale Value
10kPa
Weight (g)
800
Measuring Range (kPa)
0-500
Compatible Vehicle Model
Passenger cars / commercial vehicles such as vans
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
When confirming the tire air
2
From Japan
On 2017-11-16 17:18:46
As we used it, the operator gave an opinion that the rubber at the inlet of the air became loose and it became easy to come off.
This review is about item#7119332.
Put air from tractor to passenger car, 2 t dump tire
2
From Japan
On 2010-09-27 21:27:41
The angle of the tip does not enter the inside of a double tire with a delicate 2t. In the future, adjust the angle
This review is about item#07119341.