Buy more than* S$200* and get FREE SHIPPING

  • Tire Valve Wrench
  • Tire Valve Wrench
  • Tire Valve Wrench

Tire Valve Wrench MVC-30

4.88 (8)
Item.#
07119357
Mfr.#
MVC-30
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions b (mm)
4.5, 4.5
Dimensions D (mm)
29, 29
Dimensions L (mm)
35, 35
Dimension l (mm)
15, 15
Dimensions a (mm)
2.2, 2.2
Weight (g)
20, 20
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
4
From Japan
On 2017-12-04 20:21:05
I use it for bleeding when exchanging tires, but it is handy because it is easy to grasp because it is hard to slip. The color other than black may look nice.
This review is about item#7119357.
Exchange air valve
5
From Japan
On 2016-11-15 20:09:37
Because it is reliable ktc, it is strong and easy to use.
This review is about item#7119357.
When repairing and maintaining small vehicles such as motorcycles
5
From Japan
On 2016-08-16 16:37:13
It can be used reliably because it is a safe brand maker item.
This review is about item#7119357.
Motorcycle Maintenance!
5
From Japan
On 2015-09-23 22:01:34
It is truly KTC. no doubt!
This review is about item#07119357.
Desorption of motorcycle air valve.
5
From Japan
On 2015-08-28 11:20:01
Until now, although I was using for the car, it was hard to use for front wheel double disc brake cars. The size is reasonable and easy to use.
This review is about item#07119357.
Tire air valve removed! It is!
5
From Japan
On 2014-06-01 10:56:55
In a wheel of a motorcycle, the wrench possessed a long wrench, but it does not fit in the size of the foil, if it is this, it can be applied to a fairly small foil, which is optimum.
This review is about item#07119357.
To replace the tube of the motorcycle etc
5
From Japan
On 2014-05-20 16:50:19
It is big and easy to use.
This review is about item#07119357.
Change of insect gum
5
From Japan
On 2012-03-20 22:45:01
It was short so I could work easily with spoke wheels
This review is about item#07119357.