Buy more than* S$200* and get FREE SHIPPING

  • Tire Lever
  • Tire Lever
  • Tire Lever

Tire Lever MCOL-260

4.74 (23)
Item.#
07119366
Mfr.#
MCOL-260
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For motorcycle, For motorcycle, For motorcycle, For motorbikes
Dimension l (mm)
70, 70
Dimensions L (mm)
265, 265
Material
Special steel, Special steel
Dimension W (mm)
30, 30
Dimensions B (mm)
23, 23
Weight (g)
170, 170
Customer Reviews
5 star 19
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.74
23 Customer Reviews
The reviews are automatic translation.
Tire change for two-wheeled vehicle
5
From Japan
On 2017-09-15 22:46:02
First of all it's easy to use. And excellent strength! It is compact but easy to handle and smoothly invades between the rim and the tire. I guess this feeling is difficult to understand without using it.
This review is about item#7119366.
Tire change of motorcycle
5
From Japan
On 2017-08-19 14:35:49
Very easy to use tire lever, I am very satisfied.
This review is about item#7119366.
Tire change of motorcycle
3
From Japan
On 2017-07-13 15:32:00
I felt quite excellent among the levers that I used to ever insert, but I bent using it for the first time whether I used too much power.
Tire change
5
From Japan
On 2016-11-30 21:10:14
The quality will not fall aslevel KTC, truly. The shape of the tip part differs slightly from what was near 30 years ago. I wonder if the longer one is easier to use.
This review is about item#7119366.
Tire exchange
4
From Japan
On 2016-11-18 00:33:29
It is easy to change the tire with exquisite Earl and thin tip of the tip because make-up to current is different from cheap so far. When I polished the spoon part with sandpaper I got better slipping and I can exchange more easily
This review is about item#07119366.
During motorcycle maintenance
5
From Japan
On 2016-10-11 21:36:55
After all it is KTC. What was your hard work? It is OK with one head and minus driver
This review is about item#7119366.
Tire change of motorcycle
5
From Japan
On 2016-02-26 14:36:30
There are a few cheap tire levers, there are parts that can not be changed in price, such as the quality of the first-class makers' workability and tools, and they have sufficient performance matching the price, so it is a tool you can recommend by all means.
This review is about item#07119366.
Tire change for mini bike
5
From Japan
On 2015-08-18 20:54:44
Size, strength, balance, etc. Is superior or very useful It is handy.
This review is about item#07119366.
For bike tire replacement
5
From Japan
On 2015-08-14 15:58:21
Very easy to use. Besides, I have a similar tire lever, but it is inconvenient and usable. I wanted another one.
This review is about item#07119366.
Tire exchange
5
From Japan
On 2015-06-21 21:18:40
It is very easy to use. It is Kinki KTC
This review is about item#07119366.